

€239.61/ pieceexcl. VAT
€289.93incl. VAT
7 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Energy efficiency class | IE3 |
Power | 1.5 kW |
Speed | 3000 rpm |
Mounting | B34BT |
Number of poles | 2 |
Full load speed | 2900 rpm |
Full load torque | 0.5 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 90S/L |
Efficiency at 50% load | 83 % |
Efficiency at 75% load | 84.2 % |
Efficiency at 100% load | 84.2 % |
Material | Aluminium |
Weight | 19.5 kg |
PTC thermistor | Yes |