

€262.97/ pieceexcl. VAT
€318.19incl. VAT
Estimated delivery date - 31/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 1.1 kW |
Speed | 1000 rpm |
Mounting | B14 |
Number of poles | 6 |
Full load speed | 945 rpm |
Full load torque | 11.1 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 90L |
Efficiency at 50% load | 79.3 % |
Efficiency at 75% load | 81.4 % |
Efficiency at 100% load | 81 % |
Shaft diameter | 24 mm |
Flange diameter (outside diameter) | 140 mm |
Material | Cast iron |
Weight | 26 kg |
PTC thermistor | No |
€51.00/ pieceexcl. VAT
€61.71incl. VAT
17 In stock - Estimated delivery date 13/11/2026€5.10/ pieceexcl. VAT
€6.17incl. VAT
5 In stock - Estimated delivery date 13/11/2026€11.36/ pieceexcl. VAT
€13.75incl. VAT
Estimated delivery date - 31/03/2027