

€147.94/ pieceexcl. VAT
€179.01incl. VAT
3 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Energy efficiency class | IE3 |
Power | 0.37 kW |
Speed | 3000 rpm |
Mounting | B3T |
Number of poles | 2 |
Full load speed | 2840 rpm |
Full load torque | 0.13 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 71 |
Efficiency at 50% load | 73 % |
Efficiency at 75% load | 74.5 % |
Efficiency at 100% load | 74.5 % |
Shaft diameter | 14 mm |
Material | Aluminium |
Weight | 9.5 kg |
PTC thermistor | Yes |