

€200.86/ pieceexcl. VAT
€243.04incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE3 |
Power | 0.37 kW |
Speed | 1500 rpm |
Mounting | B34A |
Number of poles | 4 |
Full load speed | 1385 rpm |
Full load torque | 2.55 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 71 |
Efficiency at 50% load | 73 % |
Efficiency at 75% load | 75 % |
Efficiency at 100% load | 77.3 % |
Shaft diameter | 14 mm |
Flange diameter (outside diameter) | 105 mm |
Material | Cast iron |
Weight | 9.5 kg |
PTC thermistor | Yes |