

€780.81/ pieceexcl. VAT
€944.78incl. VAT
Estimated delivery date - 31/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22Xdb |
Energy efficiency class | IE3 |
Power | 0.37 kW |
Speed | 1000 rpm |
Mounting | B3T |
Number of poles | 6 |
ATEX Zone | Zone 1 |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 80 |
Efficiency at 50% load | 93.3 % |
Efficiency at 75% load | 93.5 % |
Efficiency at 100% load | 93.5 % |
Material | Cast iron |
PTC thermistor | Yes |