

€131.67/ pieceexcl. VAT
€159.32incl. VAT
Estimated delivery date - 30/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE2 |
Power | 0.55 kW |
Speed | 3000 rpm |
Mounting | B5 |
Number of poles | 2 |
Full load speed | 2780 rpm |
Full load torque | 1.89 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 71 |
Efficiency at 50% load | 70 % |
Efficiency at 75% load | 72 % |
Efficiency at 100% load | 74.1 % |
Shaft diameter | 14 mm |
Flange diameter (outside diameter) | 160 mm |
Material | Cast iron |
Weight | 10.9 kg |
PTC thermistor | No |
€10.07/ pieceexcl. VAT
€12.18incl. VAT
27 In stock - Estimated delivery date 13/11/2026€40.65/ pieceexcl. VAT
€49.19incl. VAT
23 In stock - Estimated delivery date 13/11/2026€44.78/ pieceexcl. VAT
€54.18incl. VAT
4 In stock - Estimated delivery date 13/11/2026€29.67/ pieceexcl. VAT
€35.90incl. VAT
24 In stock - Estimated delivery date 13/11/2026