

€150.04/ pieceexcl. VAT
€181.55incl. VAT
12 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Energy efficiency class | IE2 |
Power | 0.55 kW |
Speed | 1500 rpm |
Mounting | B35T |
Number of poles | 4 |
Full load speed | 1440 rpm |
Full load torque | 0.37 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 80 |
Efficiency at 50% load | 71 % |
Efficiency at 75% load | 73.8 % |
Efficiency at 100% load | 77.1 % |
Shaft diameter | 19 mm |
Flange diameter (outside diameter) | 200 mm |
Material | Aluminium |
Weight | 13.7 kg |
PTC thermistor | No |
€61.46/ pieceexcl. VAT
€74.37incl. VAT
Estimated delivery date - 02/12/2026