

€192.13/ pieceexcl. VAT
€232.48incl. VAT
Estimated delivery date - 18/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Energy efficiency class | IE2 |
Power | 0.37 kW |
Speed | 750 rpm |
Mounting | B3T |
Number of poles | 8 |
Full load speed | 690 rpm |
Full load torque | 0.52 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 90S/L |
Efficiency at 50% load | 46.1 % |
Efficiency at 75% load | 53.2 % |
Efficiency at 100% load | 56.1 % |
Shaft diameter | 24 mm |
Material | Aluminium |
Weight | 16.6 kg |
PTC thermistor | No |