

€148.33/ pieceexcl. VAT
€179.48incl. VAT
3 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Energy efficiency class | IE2 |
Power | 0.25 kW |
Speed | 1000 rpm |
Mounting | B5 |
Number of poles | 6 |
Full load speed | 890 rpm |
Full load torque | 0.27 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 71 |
Efficiency at 50% load | 53 % |
Efficiency at 75% load | 60 % |
Efficiency at 100% load | 61.6 % |
Shaft diameter | 14 mm |
Flange diameter (outside diameter) | 160 mm |
Material | Aluminium |
Weight | 11.9 kg |
PTC thermistor | No |