

€150.66/ pieceexcl. VAT
€182.30incl. VAT
9 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Energy efficiency class | IE2 |
Power | 0.18 kW |
Speed | 750 rpm |
Mounting | B3T |
Number of poles | 8 |
Full load speed | 690 rpm |
Full load torque | 0.25 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 80 |
Efficiency at 50% load | 34.8 % |
Efficiency at 75% load | 43.9 % |
Efficiency at 100% load | 45.9 % |
Shaft diameter | 19 mm |
Material | Aluminium |
Weight | 12.8 kg |
PTC thermistor | No |