

€131.31/ pieceexcl. VAT
€158.89incl. VAT
Estimated delivery date - 19/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W21 |
Energy efficiency class | IE2 |
Power | 0.12 kW |
Speed | 1000 rpm |
Mounting | B3T |
Number of poles | 6 |
Full load speed | 905 rpm |
Full load torque | 0.13 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 63 |
Efficiency at 50% load | 42 % |
Efficiency at 75% load | 50 % |
Efficiency at 100% load | 52 % |
Shaft diameter | 11 mm |
Material | Aluminium |
Weight | 7.2 kg |
PTC thermistor | No |