

€141.74/ pieceexcl. VAT
€171.51incl. VAT
Estimated delivery date - 30/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEG |
Series | W22 |
Energy efficiency class | IE2 |
Power | 0.12 kW |
Speed | 1000 rpm |
Mounting | B14 |
Number of poles | 6 |
Full load speed | 905 rpm |
Full load torque | 1.27 Nm |
Nominal rated voltage | 230/400 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 63 |
Efficiency at 50% load | 42 % |
Efficiency at 75% load | 50 % |
Efficiency at 100% load | 52 % |
Shaft diameter | 11 mm |
Flange diameter (outside diameter) | 90 mm |
Material | Cast iron |
Weight | 7.4 kg |
PTC thermistor | No |
€10.07/ pieceexcl. VAT
€12.18incl. VAT
27 In stock - Estimated delivery date 13/11/2026€33.69/ pieceexcl. VAT
€40.76incl. VAT
3 In stock - Estimated delivery date 13/11/2026€38.82/ pieceexcl. VAT
€46.97incl. VAT
16 In stock - Estimated delivery date 13/11/2026