WEARWELL

WEARWELL Ergodeck H/Duty Open C/W Grit Shield 22.23mm Thk 46X46Cm Blk

  • ERIKS:12530151
Image 1
Gone are the days of having to choose between comfort and customization. Introducing a modular tile that takes flexibility, performance and safety to the max - ErgoDeck MAX. ErgoDeck Max with patented LockSafe technology. holds secure but can be taken apart and reconnected on demand. This revolutionary product utilizes a universal edging system for simple configuration and installation. Each section features counter sunk holes for semi-permanent installations and traction bars for added slip prevention. ErgoDeck Max carries a Limited-Lifetime Warranty. US Patent No. 10,914,081
• Comfortable sponge base
• Modular to fit any space
• Patented LockSafe System
• Easy to install, universal ramps
• 100% Silicone Free
• Overall thickness 7/8” (22 mm)
Save to list

€1,061.00/ packageexcl. VAT

€1,283.81incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEARWELL
Series
ErgoDeck
Length
46 cm
Width
46 cm
Plate thickness
22 mm
Operating temperature
from -17 to 49 °C