
.jpg&w=1536&q=80)

.jpg&w=160&q=80)

€26.14/ pieceexcl. VAT
€31.63incl. VAT
15 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Version | Inline mounting |
Max. operating pressure | 350 bar |
Max. oilflow | 50 l/min |
Material | Steel |
Connections | 3/8" BSP |