
.jpg&w=1536&q=80)

.jpg&w=160&q=80)

€21.61/ pieceexcl. VAT
€26.15incl. VAT
10 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Version | Inline mounting |
Max. operating pressure | 350 bar |
Max. oilflow | 35 l/min |
Material | Steel |
Connections | 1/4" BSP |