

€539.60/ pieceexcl. VAT
€652.92incl. VAT
Estimated delivery date - 04/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Mounting flange | SAE-C 4 bolts |
Drive shaft | Spline 14 teeth 12/24 SAE C |
Execution (single/double) | Single |
Type | External Gear Pump |
Displacement | 65 cm³/r |
Direction of rotation | Clockwise |
Max. operating pressure | 250 bar |
Intermittent pressure | 270 bar |
Peak pressure | 280 bar |
Max. Speed | 2500 rpm |
Min. Speed | 500 rpm |
Inlet port | 3000 psi flange connection 1.1/2" |
Outlet port | 3000 psi flange connection 1.1/4" |
Positition oil ports | Side |
Seal material | NBR |
Shaft seal type | Standard |
Code | 3TPW-G0D-650-D-SAEC4F-B-N-S14L-0-FF39F32 |