




€475.95/ pieceexcl. VAT
€575.90incl. VAT
Estimated delivery date - 05/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Mounting flange | European GR.3 (128x98 mm) ø 50,8 mm |
Drive shaft | European tapered 1:8 (M14) |
Execution (single/double) | Single |
Type | External Gear Pump |
Displacement | 62 cm³/r |
Direction of rotation | Clockwise |
Max. operating pressure | 290 bar |
Intermittent pressure | 310 bar |
Peak pressure | 320 bar |
Max. Speed | 2800 rpm |
Min. Speed | 500 rpm |
Inlet port | 3000 psi flange connection 1.1/2" |
Outlet port | 3000 psi flange connection 1" |
Positition oil ports | Side |
Seal material | NBR |
Shaft seal type | Standard |
Code | 3TPW-G0D-520-D-EUR-B-N-10-0-G114G1 |