

€446.98/ pieceexcl. VAT
€540.85incl. VAT
Estimated delivery date - 04/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Mounting flange | SAE-B 2 bolts |
Drive shaft | Spline 13 teeth 16/32 SAE B |
Execution (single/double) | Single |
Type | External Gear Pump |
Displacement | 23.9 cm³/r |
Direction of rotation | Clockwise |
Max. operating pressure | 300 bar |
Intermittent pressure | 320 bar |
Peak pressure | 330 bar |
Max. Speed | 3000 rpm |
Min. Speed | 500 rpm |
Inlet port | 3000 psi flange connection 1" |
Outlet port | 3000 psi flange connection 3/4" |
Positition oil ports | Side |
Seal material | NBR |
Shaft seal type | Standard |
Code | 3TPW-G0D-230-D-SAEB-B-N-S13-0-FF25F19 |