

€160.82/ pieceexcl. VAT
€194.59incl. VAT
Estimated delivery date - 04/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Mounting flange | SAE-A 2 bolts |
Drive shaft | Spline 9 teeth 16/32 SAE-A |
Execution (single/double) | Single |
Type | External Gear Pump |
Displacement | 291 cm³/r |
Direction of rotation | Clockwise |
Max. operating pressure | 150 bar |
Intermittent pressure | 160 bar |
Peak pressure | 170 bar |
Max. Speed | 2500 rpm |
Min. Speed | 500 rpm |
Inlet port | 1" BSP female |
Outlet port | BSP female 1/2" BSP |
Positition oil ports | Side |
Seal material | NBR |
Shaft seal type | Standard |
Code | 2XP-A-290-D-SAEA-B-N-14-0-G1G12 |