

€154.50/ pieceexcl. VAT
€186.95incl. VAT
5 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Mounting flange | European GR.2 (96x71 mm) ø 36,5 mm |
Drive shaft | European tapered 1:8 (M12) |
Execution (single/double) | Single |
Type | External Gear Pump |
Displacement | 291 cm³/r |
Direction of rotation | Clockwise |
Max. operating pressure | 150 bar |
Intermittent pressure | 160 bar |
Peak pressure | 170 bar |
Max. Speed | 2500 rpm |
Min. Speed | 500 rpm |
Inlet port | 1" BSP female |
Outlet port | BSP female 1/2" BSP |
Positition oil ports | Side |
Seal material | NBR |
Shaft seal type | Standard |
Code | 2XP-A-290-D-EUR-B-N-10-0-G1G12 |