




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Type | Type CVU, single reliefvalve |
Volume flow | 10-38 l/min |
Max. operating pressure | 180 bar |
Connections | IN: 3/8"BSP, OUT: 3/8"BSP |
Material | Aluminium |
Displacement | 5 cm³/r |