




€296.79/ pieceexcl. VAT
€359.12incl. VAT
8 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Model | Conventional |
Max. operating pressure | 350 bar |
Number of sections | 2 |
Operation | Manual |
Max. oilflow | 45 l/min |
Max. pressure on T | 20 bar |
Pressure feed-through | No |
Connections | P,A,B,T,HPCO: 3/8"BSP |
€10.17/ pieceexcl. VAT
€12.31incl. VAT
49 In stock - Estimated delivery date 13/11/2026