
.jpg&w=1536&q=80)

.jpg&w=160&q=80)

€52.91/ pieceexcl. VAT
€64.02incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALVOIL |
Version | Descent control valve |
Type of valve | Adjustable |
Type adjustment | Screw |
Max. operating pressure | 300 bar |
Max. oilflow | 25 l/min |
Adjustment range | 10 - 16 L/min |
Connections | 3/8" BSP |
€4.70/ pieceexcl. VAT
€5.69incl. VAT
Estimated delivery date - 04/03/2027€8.53/ pieceexcl. VAT
€10.32incl. VAT
Estimated delivery date - 27/11/2026