

€267.50/ pieceexcl. VAT
€323.68incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €267.50 | - |
10+ | €240.75 | 10.00% |
20+ | €200.63 | 25.00% |
50+ | €187.25 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | SP |
Material | AISI 316L |
Code | SP-006-0-VR017-01-2 |
Maximum operating pressure | 100 bar |
Hose fitting type | Male thread |
Connection termination | BSP cone 60° |
Connection termination size | 3/8" |
Hose fitting type 2 | Walther SP series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 6 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |