

€659.00/ pieceexcl. VAT
€797.39incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €659.00 | - |
10+ | €593.10 | 10.00% |
20+ | €494.25 | 25.00% |
50+ | €461.30 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Stainless steel |
Maximum operating pressure | 30 bar |
Connection termination | Hose connection |
Connection termination size | 19 |
Connection termination 2 | Female with valve |
Seal material 2 | FPM(FKM) |