

€1,068.00/ pieceexcl. VAT
€1,292.28incl. VAT
Estimated delivery date - 16/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,068.00 | - |
10+ | €961.20 | 10.00% |
20+ | €801.00 | 25.00% |
50+ | €747.60 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | AISI 316L |
Code | LP-012-0-WR521-01-4-SI |
Maximum operating pressure | 50 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Walther LP series, execution SI |
Connection termination 2 | Female with valve |
Connection termination size 2 | 12 mm |
Seal material 2 | EPDM |
Type of component | Quick Coupling |