

€289.00/ pieceexcl. VAT
€349.69incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €289.00 | - |
10+ | €260.10 | 10.00% |
20+ | €216.75 | 25.00% |
50+ | €202.30 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Stainless steel |
Maximum operating pressure | 40 bar |
Connection termination | Hose connection |
Connection termination size | 11 |
Connection termination 2 | Female with valve |
Seal material 2 | FPM(FKM) |