

€1,578.00/ pieceexcl. VAT
€1,909.38incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,578.00 | - |
10+ | €1,420.20 | 10.00% |
20+ | €1,183.50 | 25.00% |
50+ | €1,104.60 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | UF |
Material | AISI 316L |
Code | UF-019-0-WR533-01-1-DR-GL |
Maximum operating pressure | 30 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Walther UF series, execution DR-GL |
Connection termination 2 | Female with valve |
Connection termination size 2 | 19 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |