

€1,864.00/ pieceexcl. VAT
€2,255.44incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,864.00 | - |
10+ | €1,677.60 | 10.00% |
20+ | €1,398.00 | 25.00% |
50+ | €1,304.80 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | UF |
Material | Stainless steel |
Maximum operating pressure | 30 bar |
Connection termination | Hose connection |
Connection termination size | 25 |
Connection termination 2 | Female with valve |
Seal material 2 | FPM(FKM) |