

€1,053.00/ pieceexcl. VAT
€1,274.13incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,053.00 | - |
10+ | €947.70 | 10.00% |
20+ | €789.75 | 25.00% |
50+ | €737.10 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | UF |
Material | AISI 316L |
Code | UF-007-0-WR021-01-2-GL-VI |
Maximum operating pressure | 40 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Walther UF series, execution VI-GL |
Connection termination 2 | Female without valve |
Connection termination size 2 | 7 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |