

€733.00/ pieceexcl. VAT
€886.93incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €733.00 | - |
10+ | €659.70 | 10.00% |
20+ | €549.75 | 25.00% |
50+ | €513.10 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | UF |
Material | AISI 316L |
Code | UF-006-0-WR513-01-2-GL-VI |
Maximum operating pressure | 40 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Walther UF series, execution VI-GL |
Connection termination 2 | Female without valve |
Connection termination size 2 | 6 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |