

€668.00/ pieceexcl. VAT
€808.28incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €668.00 | - |
10+ | €601.20 | 10.00% |
20+ | €501.00 | 25.00% |
50+ | €467.60 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | SP |
Material | AISI 316L |
Code | SP-009-0-WR017-01-2 |
Maximum operating pressure | 80 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | Walther SP series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 9 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |