

€4,227.00/ pieceexcl. VAT
€5,114.67incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4,227.00 | - |
10+ | €3,804.30 | 10.00% |
20+ | €3,170.25 | 25.00% |
50+ | €2,958.90 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | AISI 316L |
Code | LP-032-0-WR048-01-2-GG |
Maximum operating pressure | 30 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1.1/2" |
Hose fitting type 2 | Walther LP series, execution GG |
Connection termination 2 | Female with valve |
Connection termination size 2 | 32 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |