

€1,081.00/ pieceexcl. VAT
€1,308.01incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,081.00 | - |
10+ | €972.90 | 10.00% |
20+ | €810.75 | 25.00% |
50+ | €756.70 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Stainless steel |
Maximum operating pressure | 30 bar |
Connection termination | Hose connection |
Connection termination size | 19 |
Connection termination 2 | Female with valve |
Seal material 2 | FPM(FKM) |