

€1,240.00/ pieceexcl. VAT
€1,500.40incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,240.00 | - |
10+ | €1,116.00 | 10.00% |
20+ | €930.00 | 25.00% |
50+ | €868.00 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | AISI 316L |
Code | LP-019-0-VR026-01-4 |
Maximum operating pressure | 40 bar |
Hose fitting type | Male thread |
Connection termination | BSP cone 60° |
Connection termination size | 3/4" |
Hose fitting type 2 | Walther LP series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 19 mm |
Seal material 2 | EPDM |
Type of component | Quick Coupling |