

€451.50/ pieceexcl. VAT
€546.32incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €451.50 | - |
10+ | €406.35 | 10.00% |
20+ | €338.63 | 25.00% |
50+ | €316.05 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Stainless steel |
Maximum operating pressure | 40 bar |
Connection termination | Hose connection |
Connection termination size | 9 |
Connection termination 2 | Female with valve |
Seal material 2 | FPM(FKM) |