

€1,103.00/ pieceexcl. VAT
€1,334.63incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,103.00 | - |
10+ | €992.70 | 10.00% |
20+ | €827.25 | 25.00% |
50+ | €772.10 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | HP |
Material | AISI 316L |
Code | HP-006-0-VR017-01-1 |
Maximum operating pressure | 320 bar |
Hose fitting type | Male thread |
Connection termination | BSP cone 60° |
Connection termination size | 3/8" |
Hose fitting type 2 | Walther HP series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 6 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |