

€1,116.00/ pieceexcl. VAT
€1,350.36incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,116.00 | - |
10+ | €1,004.40 | 10.00% |
20+ | €837.00 | 25.00% |
50+ | €781.20 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | HP |
Material | AISI 316L |
Code | HP-006-0-S1220-01-2 |
Maximum operating pressure | 320 bar |
Hose fitting type | Male thread |
Connection termination | Metric 24° cone |
Connection termination size | 12S - M20x1.5 |
Hose fitting type 2 | Walther HP series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 6 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |