

€1,097.00/ pieceexcl. VAT
€1,327.37incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,097.00 | - |
10+ | €987.30 | 10.00% |
20+ | €822.75 | 25.00% |
50+ | €767.90 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | HP |
Material | AISI 316L |
Code | HP-006-0-NP017-01-4 |
Maximum operating pressure | 320 bar |
Hose fitting type | Male thread |
Connection termination | NPT |
Connection termination size | 3/8" |
Hose fitting type 2 | Walther HP series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 6 mm |
Seal material 2 | EPDM |
Type of component | Quick Coupling |