

€278.50/ pieceexcl. VAT
€336.99incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €278.50 | - |
10+ | €250.65 | 10.00% |
20+ | €208.88 | 25.00% |
50+ | €194.95 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | CT |
Material | AISI 304 |
Code | CT-007-0-WR021-02-2 |
Maximum operating pressure | 30 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Walther CT series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 7 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |