

€1,026.00/ pieceexcl. VAT
€1,241.46incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,026.00 | - |
10+ | €923.40 | 10.00% |
20+ | €769.50 | 25.00% |
50+ | €718.20 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | BF |
Material | AISI 316L |
Code | BF-009-0-WR521-01-4 |
Maximum operating pressure | 64 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Walther BF series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 9 mm |
Seal material 2 | EPDM |
Type of component | Quick Coupling |