

€51.00/ pieceexcl. VAT
€61.71incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €51.00 | - |
10+ | €45.90 | 10.00% |
20+ | €38.25 | 25.00% |
50+ | €35.70 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | KL |
Material | PA |
Maximum operating pressure | 12 bar |
Connection termination | Hose connection |
Connection termination size | 7 |
Connection termination 2 | Female with valve |
Seal material 2 | FPM(FKM) |