

€120.50/ pieceexcl. VAT
€145.81incl. VAT
Estimated delivery date - 11/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €120.50 | - |
10+ | €108.45 | 10.00% |
20+ | €90.38 | 25.00% |
50+ | €84.35 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | SP |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | SP-009-0-WR021-11-1 |
Maximum operating pressure | 100 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Walther SP series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 9 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |