

€55.20/ pieceexcl. VAT
€66.79incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €55.20 | - |
10+ | €49.68 | 10.00% |
20+ | €41.40 | 25.00% |
50+ | €38.64 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | SP |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | SP-006-0-L1016-11-1 |
Maximum operating pressure | 120 bar |
Hose fitting type | Male thread |
Connection termination | Metric 24° cone |
Connection termination size | 10L - M16x1.5 |
Hose fitting type 2 | Walther SP series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 6 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |