

€62.80/ pieceexcl. VAT
€75.99incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €62.80 | - |
10+ | €56.52 | 10.00% |
20+ | €47.10 | 25.00% |
50+ | €43.96 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | SG |
Material | Steel |
Surface protection | Zinc plated / oil burnished |
Code | SG-006-0-D0614-19-2 |
Maximum operating pressure | 250 bar |
Hose fitting type | Male thread |
Connection termination | Metric 60° cone |
Connection termination size | M 14x1.5 |
Hose fitting type 2 | Walther SG series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 6 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |