

€1,534.00/ pieceexcl. VAT
€1,856.14incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,534.00 | - |
10+ | €1,380.60 | 10.00% |
20+ | €1,150.50 | 25.00% |
50+ | €1,073.80 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 2" |
Connection termination 2 | Female with valve |
Seal material 2 | FPM(FKM) |