

€567.00/ pieceexcl. VAT
€686.07incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €567.00 | - |
10+ | €510.30 | 10.00% |
20+ | €425.25 | 25.00% |
50+ | €396.90 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | LP-032-4-WR560-11-1 |
Maximum operating pressure | 30 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 2" |
Hose fitting type 2 | Walther LP series |
Connection termination 2 | Female without valve |
Connection termination size 2 | 32 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |