

€224.00/ pieceexcl. VAT
€271.04incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €224.00 | - |
10+ | €201.60 | 10.00% |
20+ | €168.00 | 25.00% |
50+ | €156.80 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | LP-019-0-WR526-11-1 |
Maximum operating pressure | 60 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/4" |
Hose fitting type 2 | Walther LP series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 19 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |