

€371.00/ pieceexcl. VAT
€448.91incl. VAT
Estimated delivery date - 29/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €371.00 | - |
10+ | €333.90 | 10.00% |
20+ | €278.25 | 25.00% |
50+ | €259.70 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | LP-019-0-WR033-11-1-SI |
Maximum operating pressure | 60 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Walther LP series, execution SI |
Connection termination 2 | Female with valve |
Connection termination size 2 | 19 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |