

€144.00/ pieceexcl. VAT
€174.24incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €144.00 | - |
10+ | €129.60 | 10.00% |
20+ | €108.00 | 25.00% |
50+ | €100.80 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Steel galvanised |
Maximum operating pressure | 50 bar |
Connection termination | Hose connection |
Connection termination size | 19 |
Connection termination 2 | Female with valve |
Seal material 2 | NBR |